Shop All Floor Signs
Identity Group
90 Degree Right Arrow, Black, 15", 8613XBK
Mfr # 8613XBK
Zoro # G0879202
product price: $131.99
/pk 10, $13.20/ea
Sold in multiples of 3 for $395.97
Free Shipping & Returns
$395.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Shape
- Color Tan
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8613XBK
- Zoro # G0879202
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Shape |
Color | Tan |
Material | Vinyl |
Description
Scratch resistant, Anti-slip material. Use on smooth outdoor surfaces like, very smooth concrete, certain types of brick, untreated natural stone & plush/shag carpeting. Floor Graphics comes in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, 2XL, 100 PK, White (SA650-1005)
- DUPONT Disposable Frock, S, White, PK30 (TY211SWHSM003000)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (2961)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (34-800/S)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP Left Angled Arrow, Black, 15", 8610BK (8610BK)
- IDENTITY GROUP Straight Arrow, Red, 15", 8609XR (8609XR)
- TOUGH GUY Floor Sign, 24 in H, 11 29/36 in W, Polypropylene, English, 6DMG8 (6DMG8)
- 5S SUPPLIES General Trash Sign 20in Diameter Non Slip Floor Sign (FS-GENTRA-20)
- SUNBURST SYSTEMS Sign Garage Sale 22 in x 32 in with Bracket (3925)
- Identity Group Floor Signs