Shop All Floor Signs
Identity Group
90 Degree Right Arrow, Black, 15", 8613BK
Mfr # 8613BK
Zoro # G0876658
product price: $116.99
/pk 10, $11.70/ea
Sold in multiples of 3 for $350.97
Free Shipping & Returns
$350.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Shape
- Color Yellow
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8613BK
- Zoro # G0876658
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Shape |
Color | Yellow |
Material | Vinyl |
Description
Scratch resistant, Anti-slip material. Use on smooth indoor surfaces like metal, plastic laminates, wood, linoleum, tile & carpeting. Floor Graphics come in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO NIOSH HEPA Filter (PF3000-02-002)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/Gray, S, PR (19K995)
- ZORO SELECT Neck Gaiter, Orange, Pullover Style (RAD-NGOBE)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-3XL)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- SUNBURST SYSTEMS Sign For Rent 11 in x14 in Weather Resistant, 4-Pack PK (3647)
- NMC Caution Wet Floor, HFS14 (HFS14)
- WOOSTER PRODUCTS Antislip Tape, Blk/Yllw x 3" W x 60 ft. L (MCWYS0360R)
- RUBBERMAID COMMERCIAL Multi-Lingual Caution Safety Cone, 20" Height, 21" Width, Multilingual (RCP9S0000YW)
- Identity Group Signs