Shop All Floor Signs
Identity Group
90 Degree Left Arrow, Red, 15", 8612R
Mfr # 8612R
Zoro # G0872327
product price: $116.99
/pk 10, $11.70/ea
Sold in multiples of 3 for $350.97
Free Shipping & Returns
$350.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Shape
- Material Vinyl
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8612R
- Zoro # G0872327
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Shape |
Material | Vinyl |
Color | Orange |
Description
Scratch resistant, Anti-slip material. Use on smooth indoor surfaces like metal, plastic laminates, wood, linoleum, tile & carpeting. Floor Graphics come in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (717-10)
- HONEYWELL NORTH Hard Hat Suspension, 4pt., Ratchet (A79RS2)
- KINCO Cold Protection Gloves, Latex, S, Gray, PR (1790-S)
- MECHANIX WEAR M-Pact XD Impact Gloves, M, Hi-Vis Yellow, PR (SMP-91-009)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-107 (FS-17-107)
- STRANCO Floor Sign, 20 in H, 14 in W, Vinyl, Vertical Rectangle, English, FS-2014-610 (FS-2014-610)
- NMC Arrow Walk On Floor Sign, WFS84TXYL (WFS84TXYL)
- RUBBERMAID COMMERCIAL Floor Safety Sign, Caution, Eng/Sp/Fr/Grmn, 25 in H, 11 in W, HDPE, Triangle, FG611200YEL (FG611200YEL)
- Identity Group Signs