Shop All Floor Signs
Identity Group
90 Degree Left Arrow, Black, 15", 8612XBK
Mfr # 8612XBK
Zoro # G0873270
product price: $129.99
/pk 10, $13.00/ea
Sold in multiples of 3 for $389.97
Free Shipping & Returns
$389.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Shape
- Color Tan
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8612XBK
- Zoro # G0873270
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Shape |
Color | Tan |
Material | Vinyl |
Description
Scratch resistant, Anti-slip material. Use on smooth outdoor surfaces like, very smooth concrete, certain types of brick, untreated natural stone & plush/shag carpeting. Floor Graphics comes in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, White (M6-17-473)
- VITALITE Warning Light, Amber, LED, 5-1/8" D (121SLED-120A-M1)
- ENPAC Snap Wall Containment Berm, 269gal (48-661-BK-SU)
- CONDOR Glove Bag, 14" L, Tan (4T498)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-119 (FS-17-119)
- SIGNMISSION Confined Space Follow Procedures 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99857 (FD-2-R-16-99857)
- SIGNMISSION Keep Aisle Clear Non-Slip Floor Graphic, 7in Vinyl Decal, 7" x 7", FD-2-C-7-99985 (FD-2-C-7-99985)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-80-634 (66-3134-80-634)
- Identity Group Floor Signs