Shop All Security Identification Supplies
Identiplus
ID Wristband, Vinyl, L-Shaped, White, PK500
Mfr # V1-09
Zoro # G3346266
product price: $87.99
/pk 500, $0.18/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type L-Shaped
- Legend Blank
- Color White
- Number Series Blank
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identiplus
- MFR # V1-09
- Zoro # G3346266
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10 in |
Width | 3/4 in |
Details
Item | ID Wristband |
Type | L-Shaped |
Legend | Blank |
Color | White |
Number Series | Blank |
Material | vinyl |
Description
ID Wristband, L-Shaped, Number Series Blank, Material Vinyl, Color White, Length 10 in, Width 3/4 in, Legend Blank, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, L74A26-2-1-3WA3 (L74A26-2-1-3WA3)
- PANASONIC eneloop Rechargeable AA Batteries, Pack/8 (BK-3MCCA8BA)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for NPP NP12-55Ah - 2 Pack (ML55-12MP2410139260)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 3ft (P312-003-RA)
- IDENTIPLUS ID Wristband, Tyvek, Light Yellow, PK500 (T3-02)
- IDENTIPLUS ID Wristband, Vinyl, Cash Tag, Yellow, PK500 (VC3-02)
- IDENTIPLUS ID Wristband, Pocket, 11-7/8 in. L, PK500 (CLS-250-VAI-09)
- IDENTIPLUS ID Wristband, Adhesive, White, 1 in W, PK500 (T2-09)
- IDENTIPLUS ID Wristband, Adhesive, Pink, PK500 (T3-07)
- IDENTIPLUS ID Wristband, Cover Seal, Yellow, PK500 (P4M-34)
- NEVS Wristband - Poly - Fall Risk 1-1/8" x 10-1/4" Yellow w/Black (WB-0050)
- Identiplus Security Identification Supplies