Shop All Security Identification Supplies
Identiplus
ID Wristband, Vinyl, L-Shaped, Red, PK500
Mfr # V1-03
Zoro # G3346318
product price: $92.59
/pk 500, $0.19/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type L-Shaped
- Legend Blank
- Color Red
- Number Series Blank
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identiplus
- MFR # V1-03
- Zoro # G3346318
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10 in |
Width | 3/4 in |
Details
Item | ID Wristband |
Type | L-Shaped |
Legend | Blank |
Color | Red |
Number Series | Blank |
Material | vinyl |
Description
ID Wristband, L-Shaped, Number Series Blank, Material Vinyl, Color Red, Length 10 in, Width 3/4 in, Legend Blank, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODAK Luma 75 Ultra Mini Portable Projector - 100" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS75)
- DURACELL Coppertop 9V Alkaline Battery, 9V DC, 2 Pack (MN1604B2Z)
- 3M Gel Wrist Rest for Standing Desks, 30.13 x 3.25 x 1, Black (WR200B)
- ADESSO Illuminated Retractable Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSES8B)
- IDENTIPLUS ID Wristband, 1 in. W, Limb Alert, PK500 (T2UD-204-07)
- IDENTIPLUS ID Wristband, Vinyl, Cash Tag, Yellow, PK500 (VC3-02)
- IDENTIPLUS ID Wristband, Cover Seal, Blue, PK500 (P4M-05)
- IDENTIPLUS ID Wristband, Adhesive, Light Green, PK500 (T2-01)
- IDENTIPLUS ID Wristband, Cover Seal, White, PK500 (P4M-09)
- IDENTIPLUS ID Wristband, Adhesive, Green, PK500 (T3-16)
- SICURIX ID Card Printer, Black/Gray, For PC or MAC (SRX 50000)
- Identiplus Security Identification Supplies