Shop All Security Identification Supplies
Identiplus
ID Wristband, Vinyl, L-Shaped, Blue, PK500
Mfr # V1-15
Zoro # G3346220
product price: $90.19
/pk 500, $0.18/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type L-Shaped
- Legend Blank
- Color Blue
- Number Series Blank
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identiplus
- MFR # V1-15
- Zoro # G3346220
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10 in |
Width | 3/4 in |
Details
Item | ID Wristband |
Type | L-Shaped |
Legend | Blank |
Color | Blue |
Number Series | Blank |
Material | vinyl |
Description
ID Wristband, L-Shaped, Number Series Blank, Material Vinyl, Color Blue, Length 10 in, Width 3/4 in, Legend Blank, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Chauffeur Mobility Lil Taxi - 4 Pack (ML22-12MP4112510882)
- DURACELL Silver Oxide 303/357/76 1.5 V 175 Ah Electronic/Watch Battery (D303/357PK)
- ILC Replacement For TROJAN L16GAC, 8PK (L16G-AC-8-PACK)
- STREAMLIGHT Battery Pack, NiMH, 3.6V, For Streamlight (75375)
- IDENTIPLUS ID Wristband Set, Vinyl, Blue, PK300 (VPM2S-37)
- IDENTIPLUS ID Wristband, 1 in. W, Limb Alert, PK500 (T2UD-204-07)
- IDENTIPLUS ID Wristband, Tyvek, Fall Risk, PK500 (T3UD-202-34)
- IDENTIPLUS ID Wristband, Cover Seal, White, PK500 (P4M-09)
- IDENTIPLUS ID Wristband, Cover Seal, Yellow, PK500 (P4M-34)
- IDENTIPLUS ID Wristband, Plastic, Wide, Green, PK500 (P5M-35)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Dual, Shell Style, PK10 (892419)
- Identiplus Security Alarms and Warnings