Shop All Security Identification Supplies
Identiplus
ID Wristband, Plastic, Wide, Green, PK500
Mfr # P5M-35
Zoro # G3345977
product price: $71.99
/pk 500, $0.14/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wide
- Legend Blank
- Color Green
- Number Series Blank
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identiplus
- MFR # P5M-35
- Zoro # G3345977
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 11 1/2 in |
Width | 1 3/8 in |
Details
Item | ID Wristband |
Type | Wide |
Legend | Blank |
Color | Green |
Number Series | Blank |
Material | Plastic |
Includes | White Write-On Area |
Description
ID Wristband, Wide, Number Series Blank, Material Plastic, Color Green, Length 11 1/2 in, Width 1 3/8 in, Legend Blank, Includes White Write-On Area, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINI CD/Mixer Combo Player (CDM-4000BT)
- SYNOLOGY Disk Station Ds723+ - Nas Server (DS723+)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH SLA Replacement for BP4-6 NP4-6 PS-640 + 6V Charger (ML4-6CHRGR6471541128)
- PERLE SYSTEMS DBA0023C straightthru adapter (4007210)
- IDENTIPLUS ID Wristband, Plastic, Wide, Blue, PK500 (P5M-05)
- IDENTIPLUS ID Wristband, 1 in. W, Fall Risk, PK500 (T2UD-202-34)
- IDENTIPLUS ID Wristband, Adhesive, Light Green, PK500 (T2-01)
- IDENTIPLUS ID Wristband, 1 in. W, Limb Alert, PK500 (T2UD-204-07)
- IDENTIPLUS ID Wristband, Adhesive, Yellow, 1in W, PK500 (T2-02)
- IDENTIPLUS ID Wristband, Cover Seal, Yellow, PK500 (P4M-34)
- SICURIX Convention Badge Holder, Horizontal, PK250 (BAU 67830)
- Identiplus Security Identification Supplies