Shop All Security Identification Supplies
Identiplus
ID Wristband, L-Shaped, Green, 5/8inW, PK500
Mfr # P1-01
Zoro # G3346528
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type L-Shaped
- Legend Blank
- Color Green
- Number Series Blank
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Identiplus
- MFR # P1-01
- Zoro # G3346528
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10 in |
Width | 5/8 in |
Details
Item | ID Wristband |
Type | L-Shaped |
Legend | Blank |
Color | Green |
Number Series | Blank |
Material | Plastic |
Description
ID Wristband, L-Shaped, Number Series Blank, Material Plastic, Color Green, Length 10 in, Width 5/8 in, Legend Blank, Includes N/A, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Ceiling Tilt TV Mount 32-70" TVs (MI-509L)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Replacement Battery compatible with Honda Fits All Brands Kawasaki OEM K86 - 2PK (MAX4004468)
- MIGHTY MAX BATTERY YTX24HL-BS GEL Battery for Harley FLHT Standard 1995-1996 (YTX24HL-BSGEL89)
- ILC Replacement for Nightstick 9844-batt Battery (9844-BATT)
- IDENTIPLUS ID Wristband, Plastic, Wide, Green, PK500 (P5M-35)
- IDENTIPLUS ID Wristband, Pocket, 11-7/8 in. L, PK500 (CLS-250-VAI-09)
- IDENTIPLUS ID Wristband, 1 in. W, Allergy Alert, PK500 (T2UD-200-03)
- IDENTIPLUS ID Wristband, Adhesive, White, PK500 (T3-09)
- IDENTIPLUS ID Wristband, Cover Seal, White, PK500 (P4M-09)
- IDENTIPLUS ID Wristband, Adhesive, Pink, 1 in. W, PK500 (T2-07)
- SABONA Sabona 52455 Copper Original Magnetic Wristband - Small (52455)
- Identiplus Security Identification Supplies