Shop All Security Identification Supplies
Identiplus
ID Wristband, Cover Seal, White, PK500
Mfr # P4M-09
Zoro # G3345837
product price: $88.79
/pk 500, $0.18/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cover Seal
- Legend Blank
- Color White
- Number Series Blank
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identiplus
- MFR # P4M-09
- Zoro # G3345837
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 11 3/4 in |
Width | 1 5/8 in |
Details
Item | ID Wristband |
Type | Cover Seal |
Legend | Blank |
Color | White |
Number Series | Blank |
Material | Plastic |
Includes | Cover Seal Band for Sticker or Label |
Description
ID Wristband, Cover Seal, Number Series Blank, Material Plastic, Color White, Length 11 3/4 in, Width 1 5/8 in, Legend Blank, Includes Cover Seal Band for Sticker or Label, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERRY AMERICAS Black Usb Pcsc/Emv Smart Card Reader 104 (JK-A0104EU-2)
- ROLOFF MANUFACTURING Roloff DB-200 Roloff Side Bracket - 1-1/4" (DB-200)
- ENERGIZER Energizer Max AA Alkaline Battery, 1.5V DC, 36 Pack (E91SBP36H)
- MOTOROLA Surveillance Kit, MFR# PMLN8190A (PMLN8190A)
- IDENTIPLUS ID Wristband, Plastic, Wide, Blue, PK500 (P5M-05)
- IDENTIPLUS ID Wristband, Adhesive, Yellow, 1in W, PK500 (T2-02)
- IDENTIPLUS ID Wristband, Adhesive, Red, 1 in. W, PK500 (T2-03)
- IDENTIPLUS ID Wristband Set, Vinyl, Blue, PK300 (VPM2S-37)
- IDENTIPLUS ID Wristband, Plastic, Wide, White, PK500 (P5M-09)
- IDENTIPLUS ID Wristband, 1 in. W, Limb Alert, PK500 (T2UD-204-07)
- SICURIX Security Wrist Band, Tear-Resistant, 10"x3/4", 100/PK, GN PK (BAU85060)
- Identiplus Security Identification Supplies