Shop All Security Identification Supplies
Identiplus
ID Wristband, Cover Seal, Blue, PK500
Mfr # P4M-05
Zoro # G3345846
product price: $83.19
/pk 500, $0.17/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cover Seal
- Legend Blank
- Color Blue
- Number Series Blank
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identiplus
- MFR # P4M-05
- Zoro # G3345846
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 11 3/4 in |
Width | 1 5/8 in |
Details
Item | ID Wristband |
Type | Cover Seal |
Legend | Blank |
Color | Blue |
Number Series | Blank |
Material | Plastic |
Includes | Cover Seal Band for Sticker or Label |
Description
ID Wristband, Cover Seal, Number Series Blank, Material Plastic, Color Blue, Length 11 3/4 in, Width 1 5/8 in, Legend Blank, Includes Cover Seal Band for Sticker or Label, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Attenuator 100W 7025V (100LVC)
- ILC Replacement for Swiffer Wetjet Vacuum Contractor Battery (WETJET VACUUM CONTRACTOR BATTERY SWIFFER)
- MIGHTY MAX BATTERY 6V 4.5AH Rechargable Game Deer Feeder Predator Caller Battery (ML4-6936)
- MONOPRICE RCA Jack to Jack Adapter (7235)
- IDENTIPLUS ID Wristband, Adhesive, Red, 1 in. W, PK500 (T2-03)
- IDENTIPLUS ID Wristband, Tyvek, Fall Risk, PK500 (T3UD-202-34)
- IDENTIPLUS ID Wristband, Vinyl, L-Shaped, White, PK500 (V1-09)
- IDENTIPLUS ID Wristband, Adhesive, Orange, 1in W, PK500 (T2-04)
- IDENTIPLUS ID Wristband, Cover Seal, White, PK500 (P4M-09)
- IDENTIPLUS ID Wristband, Tyvek, Light Yellow, PK500 (T3-02)
- TYVEK Tyvek® Wristbands, 3/4" x 10", Yellow, 500/Case (WR101YE)
- Identiplus Security Alarms and Warnings