Shop All Security Identification Supplies
Identiplus
ID Wristband, Adhesive, Yellow, 1in W, PK500
Mfr # T2-02
Zoro # G3346771
product price: $25.19
/pk 500, $0.05/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type adhesive
- Legend Blank
- Color Yellow
- Number Series Consecutively Numbered
- Material Tyvek
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identiplus
- MFR # T2-02
- Zoro # G3346771
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10 in |
Width | 1 in |
Details
Item | ID Wristband |
Type | adhesive |
Legend | Blank |
Color | Yellow |
Number Series | Consecutively Numbered |
Material | Tyvek |
Includes | Write-On Area |
Description
ID Wristband, Adhesive, Number Series Consecutively Numbered, Material Tyvek, Color Yellow, Length 10 in, Width 1 in, Legend Blank, Includes Write-On Area, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Duo Gel Mouse Pad Wrist Rest, Blue (K62401AM)
- TRIPP LITE USB 3.1 Gen 1 Reader/Writer, USB Type-C (U452-003)
- MOUNT-IT Triple Monitor Mount USB Port for 24-32 Displays (MI-2753)
- RCA Standard HDTV, LED Display, 13" Screen (J13SE1221)
- IDENTIPLUS ID Wristband, Tyvek, Adhesive, Berry, PK500 (T3-19)
- IDENTIPLUS ID Wristband, Tyvek, Fall Risk, PK500 (T3UD-202-34)
- IDENTIPLUS ID Wristband, Cover Seal, White, PK500 (P4M-09)
- IDENTIPLUS ID Wristband, Plastic, Wide, Red, PK500 (P5M-03)
- IDENTIPLUS ID Wristband, Adhesive, Pink, 1 in. W, PK500 (T2-07)
- IDENTIPLUS ID Wristband, Cover Seal, Yellow, PK500 (P4M-34)
- IDENTIPLUS ID Wristband, Tyvek, Light Yellow, PK500 (T3-02)
- Identiplus Security Alarms and Warnings