Shop All Security Identification Supplies
Identiplus
ID Wristband, Adhesive, White, PK500
Mfr # T3-09
Zoro # G3346625
product price: $27.15
/pk 500, $0.05/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type adhesive
- Legend Blank
- Color White
- Number Series Consecutively Numbered
- Material Tyvek
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identiplus
- MFR # T3-09
- Zoro # G3346625
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10 in |
Width | 3/4 in |
Details
Item | ID Wristband |
Type | adhesive |
Legend | Blank |
Color | White |
Number Series | Consecutively Numbered |
Material | Tyvek |
Includes | Write-On Area |
Description
ID Wristband, Adhesive, Number Series Consecutively Numbered, Material Tyvek, Color White, Length 10 in, Width 3/4 in, Legend Blank, Includes Write-On Area, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Earpiece, Clear, Acoustic Tube (RLN6424BXL)
- MIGHTY MAX BATTERY 6V 4Ah Compatible Battery for UPS APC AP370 - 4 Pack (ML4-6MP4810615)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Pride Mobility Jazzy 1450 (ML75-12GEL166)
- BATTERY CLERK AJC® Tennis Tutor Pro Lite 12V 7.5Ah Tennis Ball Machine Battery (TENNIS TUTOR-PRO LITE)
- IDENTIPLUS ID Wristband, Red, Allergy Alert, PK500 (P3DM-200-003)
- IDENTIPLUS ID Wristband, Adhesive, Red, PK500 (T3-06)
- IDENTIPLUS ID Wristband, Cover Seal, Blue, PK500 (P4M-05)
- IDENTIPLUS ID Wristband, Adhesive, Orange, 1in W, PK500 (T2-04)
- IDENTIPLUS ID Wristband, Tyvek, Light Yellow, PK500 (T3-02)
- IDENTIPLUS ID Wristband, Vinyl, L-Shaped, Green, PK500 (V1-01)
- THE MIGHTY BADGE Badge, Starter Kit, Blank Legend, PK100 (900786)
- Identiplus Security Identification Supplies