Shop All Security Identification Supplies
Identiplus
ID Wristband, Adhesive, Pink, PK500
Mfr # T3-07
Zoro # G3346640
product price: $26.79
/pk 500, $0.05/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type adhesive
- Legend Blank
- Color Pink
- Number Series Consecutively Numbered
- Material Tyvek
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identiplus
- MFR # T3-07
- Zoro # G3346640
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10 in |
Width | 3/4 in |
Details
Item | ID Wristband |
Type | adhesive |
Legend | Blank |
Color | Pink |
Number Series | Consecutively Numbered |
Material | Tyvek |
Includes | Write-On Area |
Description
ID Wristband, Adhesive, Number Series Consecutively Numbered, Material Tyvek, Color Pink, Length 10 in, Width 3/4 in, Legend Blank, Includes Write-On Area, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Sentry Lite PM640 - 10 Pack (ML4-6MP1082512429443)
- GB CLIP BATTERY 5A CD4 (14-505)
- ILC Replacement For ENERGIZER, 386301TZ (386-301TZ)
- ILC Replacement For DAYTONA COMBP227 (COM-BP227)
- IDENTIPLUS ID Wristband, Vinyl, L-Shaped, Blue, PK500 (V1-15)
- IDENTIPLUS ID Wristband, Tyvek, Adhesive, Berry, PK500 (T3-19)
- IDENTIPLUS ID Wristband, Adhesive, Light Blue, PK500 (T3-05)
- IDENTIPLUS ID Wristband, Cover Seal, White, PK500 (P4M-09)
- IDENTIPLUS ID Wristband, Tyvek, Fall Risk, PK500 (T3UD-202-34)
- IDENTIPLUS ID Wristband, 10-1/4 in. L, DNR, PK500 (P3DM-203-36)
- C-LINE PRODUCTS DuPont Tyvek Security Wristbands, Purple, 100PK (89109)
- Identiplus Security Identification Supplies