Shop All Security Identification Supplies
Identiplus
ID Wristband, Adhesive, Light Green, PK500
Mfr # T2-01
Zoro # G3346799
product price: $23.95
/pk 500, $0.05/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type adhesive
- Legend Blank
- Color Light Green
- Number Series Consecutively Numbered
- Material Tyvek
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identiplus
- MFR # T2-01
- Zoro # G3346799
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10 in |
Width | 1 in |
Details
Item | ID Wristband |
Type | adhesive |
Legend | Blank |
Color | Light Green |
Number Series | Consecutively Numbered |
Material | Tyvek |
Includes | Write-On Area |
Description
ID Wristband, Adhesive, Number Series Consecutively Numbered, Material Tyvek, Color Light Green, Length 10 in, Width 1 in, Legend Blank, Includes Write-On Area, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSUNG 870 QVO Series 8TB 2.5 inch SATA Solid State Drive (MZ-77Q8T0B/AM)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Yamaha Big Bear Grizzly Kodiak YFM400, 450 (YTX20L-BSGEL254)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH Battery for Pride Mobility R-400 (ML50-12101)
- COMMSCOPE Replacement for Commscope Ewsh-90 (EWSH-90 COMMSCOPE)
- IDENTIPLUS ID Wristband, Tyvek, Fall Risk, PK500 (T3UD-202-34)
- IDENTIPLUS ID Wristband, Red, Allergy Alert, PK500 (P3DM-200-003)
- IDENTIPLUS ID Wristband, 1 in. W, Allergy Alert, PK500 (T2UD-200-03)
- IDENTIPLUS ID Wristband, Cover Seal, Blue, PK500 (P4M-05)
- IDENTIPLUS ID Wristband, Plastic, Wide, Red, PK500 (P5M-03)
- IDENTIPLUS ID Wristband, Adhesive, Yellow, 1in W, PK500 (T2-02)
- SICURIX SICURIX Standard ID Badge Reel Round Belt Clip Strap BLUE (68823) (68823)
- Identiplus Security Identification Supplies