Shop All Security Identification Supplies
Identiplus
ID Wristband, Adhesive, Green, PK500
Mfr # T3-16
Zoro # G3346598
product price: $24.59
/pk 500, $0.05/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type adhesive
- Legend Blank
- Color Green
- Number Series Consecutively Numbered
- Material Tyvek
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identiplus
- MFR # T3-16
- Zoro # G3346598
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10 in |
Width | 3/4 in |
Details
Item | ID Wristband |
Type | adhesive |
Legend | Blank |
Color | Green |
Number Series | Consecutively Numbered |
Material | Tyvek |
Includes | Write-On Area |
Description
ID Wristband, Adhesive, Number Series Consecutively Numbered, Material Tyvek, Color Green, Length 10 in, Width 3/4 in, Legend Blank, Includes Write-On Area, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® MK ES4-6SA 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6SA)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- LISLE CABLE SPLITTER (LI55480)
- SONY PlayStation 5 Console (3005718)
- IDENTIPLUS ID Wristband, 1 in. W, Fall Risk, PK500 (T2UD-202-34)
- IDENTIPLUS ID Wristband, Adhesive, Orange, 1in W, PK500 (T2-04)
- IDENTIPLUS ID Wristband, Adhesive, White, PK500 (T3-09)
- IDENTIPLUS ID Wristband, Tyvek, Light Yellow, PK500 (T3-02)
- IDENTIPLUS ID Wristband, 10-1/4 in. L, DNR, PK500 (P3DM-203-36)
- IDENTIPLUS ID Wristband, Cover Seal, Yellow, PK500 (P4M-34)
- EVOLIS Multi Color Ribbon, 200 Cards Per Roll (R6F003AAA)
- Identiplus Security Alarms and Warnings