Shop All Security Identification Supplies
Identiplus
ID Wristband, Adhesive, Gold, PK500
Mfr # T3-11
Zoro # G3346616
product price: $22.79
/pk 500, $0.05/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type adhesive
- Legend Blank
- Color Gold
- Number Series Consecutively Numbered
- Material Tyvek
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identiplus
- MFR # T3-11
- Zoro # G3346616
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10 in |
Width | 3/4 in |
Details
Item | ID Wristband |
Type | adhesive |
Legend | Blank |
Color | Gold |
Number Series | Consecutively Numbered |
Material | Tyvek |
Includes | Write-On Area |
Description
ID Wristband, Adhesive, Number Series Consecutively Numbered, Material Tyvek, Color Gold, Length 10 in, Width 3/4 in, Legend Blank, Includes Write-On Area, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Battery, Replacement For Fey Elektronik Pa-L2138 Battery: (PA-L2138 BATTERY)
- ILC Replacement for Apple Iphone 8+ Battery (IPHONE 8+ BATTERY APPLE)
- MITUTOYO USB MultIPlexer, 8 input (64AAB640)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Lithonia ELB06042 - 6 Pack (ML4-6MP687228)
- IDENTIPLUS ID Wristband, Tyvek, Fall Risk, PK500 (T3UD-202-34)
- IDENTIPLUS ID Wristband, Plastic, Wide, White, PK500 (P5M-09)
- IDENTIPLUS ID Wristband, Pocket, 11-7/8 in. L, PK500 (CLS-250-VAI-09)
- IDENTIPLUS ID Wristband, 10-1/4 in. L, DNR, PK500 (P3DM-203-36)
- IDENTIPLUS ID Wristband, Vinyl, L-Shaped, Red, PK500 (V1-03)
- IDENTIPLUS ID Wristband, Tyvek, Light Yellow, PK500 (T3-02)
- ACCUBANKER Counterfeit Detector, 110VAC Input Power (LED430)
- Identiplus Security Alarms and Warnings