Shop All Security Identification Supplies
Identiplus
ID Wristband, Adhesive, Blue, PK500
Mfr # T3-45
Zoro # G3346537
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type adhesive
- Legend Blank
- Color Blue
- Number Series Consecutively Numbered
- Material Tyvek
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Identiplus
- MFR # T3-45
- Zoro # G3346537
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10 in |
Width | 3/4 in |
Details
Item | ID Wristband |
Type | adhesive |
Legend | Blank |
Color | Blue |
Number Series | Consecutively Numbered |
Material | Tyvek |
Includes | Write-On Area |
Description
ID Wristband, Adhesive, Number Series Consecutively Numbered, Material Tyvek, Color Blue, Length 10 in, Width 3/4 in, Legend Blank, Includes Write-On Area, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for UB12350 Amigo Value Shopper (ML35-12INT161)
- BANSHEE Battery Pack, Fits Model KNB26, Kenwood (QKB-26-2100)
- TWINPOINT Twinpoint B2030 Workman - Universal Mounting Bracket with Swivel & Angle Adjustment (B2030)
- MONOPRICE High Speed HDMI Cable, 30 ft.Generic (15644)
- IDENTIPLUS ID Wristband, Adhesive, Green, PK500 (T3-16)
- IDENTIPLUS ID Wristband, Tyvek, Adhesive, Berry, PK500 (T3-19)
- IDENTIPLUS ID Wristband, Adhesive, Yellow, PK500 (T3-34)
- IDENTIPLUS ID Wristband, Tyvek, Fall Risk, PK500 (T3UD-202-34)
- IDENTIPLUS ID Wristband, Plastic, Wide, White, PK500 (P5M-09)
- IDENTIPLUS ID Wristband, Plastic, Wide, Green, PK500 (P5M-35)
- BADGY Blank ID Cards, 30 mil (CBGC0030W)
- Identiplus Security Alarms and Warnings