Shop All Security Identification Supplies
Identiplus
ID Wristband, 12-7/8 in. L, DNR, PK500
Mfr # P2DM-203-36
Zoro # G3345758
product price: $72.99
/pk 500, $0.15/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medical
- Legend DNR
- Color Purple
- Number Series Blank
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identiplus
- MFR # P2DM-203-36
- Zoro # G3345758
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 12 7/8 in |
Width | 1 1/8 in |
Details
Item | ID Wristband |
Type | Medical |
Legend | DNR |
Color | Purple |
Number Series | Blank |
Material | Plastic |
Description
ID Wristband, Medical, Number Series Blank, Material Plastic, Color Purple, Length 12 7/8 in, Width 1 1/8 in, Legend DNR, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMARYLLO Athena Biometric Outdoor Wi-Fi Security Camera (ACR1501R81AWH)
- NEVS Wristband - Tyvek - Allergy Alert 1" x 10" Red w/White (WB-0019)
- EMS MIND READER. Mind Reader Portable Laptop Lap Desk with Handle, Black (LPTPDSK-BLK)
- JABRA Talk 45 HD Voice Wireless Earset (100-99800900-02)
- IDENTIPLUS ID Wristband, Adhesive, Light Green, PK500 (T2-01)
- IDENTIPLUS ID Wristband, Red, Allergy Alert, PK500 (P3DM-200-003)
- IDENTIPLUS ID Wristband, Adhesive, Light Blue, PK500 (T3-05)
- IDENTIPLUS ID Wristband, Vinyl, L-Shaped, Blue, PK500 (V1-15)
- IDENTIPLUS ID Wristband, Plastic, Wide, Green, PK500 (P5M-35)
- IDENTIPLUS ID Wristband, 1 in. W, Fall Risk, PK500 (T2UD-202-34)
- C-LINE PRODUCTS C-Line 97043 Ecological Name Badge Holder Kits Top Load White Inserts 4x3 50/Box (97043)
- Identiplus Security Alarms and Warnings