Shop All Security Identification Supplies
Identiplus
ID Wristband, 10-1/4 in. L, DNR, PK500
Mfr # P3DM-203-36
Zoro # G3345706
product price: $67.35
/pk 500, $0.13/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medical
- Legend DNR
- Color Purple
- Number Series Blank
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identiplus
- MFR # P3DM-203-36
- Zoro # G3345706
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10 1/4 in |
Width | 1 3/8 in |
Details
Item | ID Wristband |
Type | Medical |
Legend | DNR |
Color | Purple |
Number Series | Blank |
Material | Plastic |
Description
ID Wristband, Medical, Number Series Blank, Material Plastic, Color Purple, Length 10 1/4 in, Width 1 3/8 in, Legend DNR, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Speaker/Mic, Heavy Duty, Plastic/Metal (KMC-21A)
- ILC Replacement for Allen Bradley 1785-l60b Battery (1785-L60B)
- PEERLESS Adjustable I-Beam Clamp, Ceiling Mounting, for Projector Mounts (ACC558)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 35ft (5582)
- IDENTIPLUS ID Wristband, Vinyl, L-Shaped, Red, PK500 (V1-03)
- IDENTIPLUS ID Wristband, Vinyl, L-Shaped, Green, PK500 (V1-01)
- IDENTIPLUS ID Wristband, Cover Seal, Yellow, PK500 (P4M-34)
- IDENTIPLUS ID Wristband, Plastic, Wide, Green, PK500 (P5M-35)
- IDENTIPLUS ID Wristband, 1 in. W, Limb Alert, PK500 (T2UD-204-07)
- IDENTIPLUS ID Wristband, Red, Allergy Alert, PK500 (P3DM-200-003)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 47820)
- Identiplus Security Alarms and Warnings