Shop All Security Identification Supplies
Identiplus
ID Wristband, 1 in. W, Limb Alert, PK500
Mfr # T2UD-204-07
Zoro # G3345627
product price: $29.79
/pk 500, $0.06/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medical
- Legend Limb Alert
- Color Pink
- Number Series Consecutively Numbered
- Material Tyvek
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identiplus
- MFR # T2UD-204-07
- Zoro # G3345627
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10 in |
Width | 1 in |
Details
Item | ID Wristband |
Type | Medical |
Legend | Limb Alert |
Color | Pink |
Number Series | Consecutively Numbered |
Material | Tyvek |
Description
ID Wristband, Medical, Number Series Consecutively Numbered, Material Tyvek, Color Pink, Length 10 in, Width 1 in, Legend Limb Alert, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL DURA4PK 3V 2032 Battery (66391)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for BB BP12-6 (ML12-6F300026)
- INNOVERA Mouse Pad w/Gel Wrist Pad, Nonskid Base, 10-3/8 x 8-7/8, Black (IVR50448)
- CENTON Centon 32Gb Pro Usb 3.0 (S1-U3P6-32G)
- IDENTIPLUS ID Wristband, Tyvek, Adhesive, Berry, PK500 (T3-19)
- IDENTIPLUS ID Wristband, Adhesive, Yellow, 1in W, PK500 (T2-02)
- IDENTIPLUS ID Wristband, Cover Seal, Blue, PK500 (P4M-05)
- IDENTIPLUS ID Wristband, Adhesive, Yellow, PK500 (T3-34)
- IDENTIPLUS ID Wristband, Cover Seal, White, PK500 (P4M-09)
- IDENTIPLUS ID Wristband, Adhesive, White, 1 in W, PK500 (T2-09)
- BRADY Parking Permits, Rearview, 001-100, Wht/Red (95202)
- Identiplus Security Alarms and Warnings