Shop All Security Identification Supplies
Identiplus
ID Wristband, 1 in. W, Latex Allergy, PK500
Mfr # T2UD-201-35
Zoro # G3345645
product price: $28.35
/pk 500, $0.06/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medical
- Legend Latex Allergy
- Color Green
- Number Series Consecutively Numbered
- Material Tyvek
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identiplus
- MFR # T2UD-201-35
- Zoro # G3345645
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10 in |
Width | 1 in |
Details
Item | ID Wristband |
Type | Medical |
Legend | Latex Allergy |
Color | Green |
Number Series | Consecutively Numbered |
Material | Tyvek |
Description
ID Wristband, Medical, Number Series Consecutively Numbered, Material Tyvek, Color Green, Length 10 in, Width 1 in, Legend Latex Allergy, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Exit Door Alarm, Cylinder Mortise (ECL-600 GRAY)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Gray (CR6.30.10)
- HAMILTONBUHL Personal On-Ear Stereo Headphone, PK2 (HA2)
- EREPLACEMENTS Compatible Projector Lamp (ELPLP71-OEM)
- IDENTIPLUS ID Wristband, Pocket, 11-7/8 in. L, PK500 (CLS-250-VAI-09)
- IDENTIPLUS ID Wristband, Vinyl, L-Shaped, Red, PK500 (V1-03)
- IDENTIPLUS ID Wristband, Tyvek, Light Yellow, PK500 (T3-02)
- IDENTIPLUS ID Wristband, Adhesive, Yellow, PK500 (T3-34)
- IDENTIPLUS ID Wristband, Adhesive, White, 1 in W, PK500 (T2-09)
- IDENTIPLUS ID Wristband, Adhesive, Pink, 1 in. W, PK500 (T2-07)
- STAR WARS Star Wars 810290 Star Wars Princess Leia Lanyard with ID Badge Holder (810290)
- Identiplus Security Alarms and Warnings