Shop All Security Identification Supplies
Identiplus
ID Wristband, 1 in. W, Allergy Alert, PK500
Mfr # T2UD-200-03
Zoro # G3345651
product price: $28.35
/pk 500, $0.06/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medical
- Legend Allergy Alert
- Color Red
- Number Series Consecutively Numbered
- Material Tyvek
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identiplus
- MFR # T2UD-200-03
- Zoro # G3345651
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 10 in |
Width | 1 in |
Details
Item | ID Wristband |
Type | Medical |
Legend | Allergy Alert |
Color | Red |
Number Series | Consecutively Numbered |
Material | Tyvek |
Description
ID Wristband, Medical, Number Series Consecutively Numbered, Material Tyvek, Color Red, Length 10 in, Width 1 in, Legend Allergy Alert, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Energizer Ecr2032, 10PK (ECR2032 ENERGIZER)
- MOUNT-IT Monitor Wall Mount 13-32" Screens (MI-404)
- LENOVO IDEA 15.6 Toploader T210 Black-ROW, GX40Q17229 (GX40Q17229)
- MIGHTY MAX BATTERY 12-Volt 60 Ah GROUP 34 Gel Type Rechargeable Sealed Lead Acid Battery (ML-GROUP34)
- IDENTIPLUS ID Wristband, Adhesive, White, 1 in W, PK500 (T2-09)
- IDENTIPLUS ID Wristband, Red, Allergy Alert, PK500 (P3DM-200-003)
- IDENTIPLUS ID Wristband, Adhesive, Pink, PK500 (T3-07)
- IDENTIPLUS ID Wristband, Cover Seal, White, PK500 (P4M-09)
- IDENTIPLUS ID Wristband, Vinyl, Cash Tag, Yellow, PK500 (VC3-02)
- IDENTIPLUS ID Wristband, Plastic, Wide, Blue, PK500 (P5M-05)
- GLOWEAR BY ERGODYNE Arm/Leg Band - Button, S/M, Lime (8001)
- Identiplus Security Identification Supplies