Shop All Safety Switches
Idem Safety Switches Usa
IDEM SCR-2 Relay-Std Screw Terminals, RD
Mfr # 180001
Zoro # G008435269
product price: $328.99
/ea
Free Shipping & Returns
$328.99
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
- Brand Idem Safety Switches Usa
- MFR # 180001
- Zoro # G008435269
- Country of Origin United Kingdom
- Category Safety Switches
Description
Idem 180001 scr-2 relay-std screw terminals, rd the scr range of safety relays have been designed in accordance with en60204-1 for safety circuits and they may be used in conjunction with mechanical interlock guard switches, emergency stop switches, non contact guard switches or light curtains to achieve redundant monitoring and fault checking up to ple/cat4 iso13849-1. When dual circuit monitoring is used they can check the switch contacts for correct opening and re-closing, monitor for wiring short circuits and can be configured to check for correct opening of external machine contactors.
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
- BELKIN CAT6 patch cable RJ45M/RJ45M 6ft (A3L980-06-S)
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV18-10Q)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: Yes (XTCR080F11E)
- SQUARE D Overload Relay, 15 to 45A, Class 10/20, 3P (9065ST220)
- IDEM SAFETY SWITCHES USA IDEM HF ActKP, KM, KLP, KLM HF Act, 8inL x 4inW x 3inH (140110)
- IDEM SAFETY SWITCHES USA IDEM WMR Spare Act, 8inL x 4inW x 3inH, SS (136201)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (HF362)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 1 (HU365)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 30 A, NEMA 3R (HF221NR)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 200 A, NEMA 3R (DTNF364R)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 2PST, 100 A, NEMA 1 (HNF263)
- Idem Safety Switches Usa Switches