Shop All Safety Switches
Idem Safety Switches Usa
IDEM GLS-SS Replacement Lid, 10inL x 5inW x 4inH, SS
Mfr # 144040
Zoro # G508641412
product price: $111.99
/ea
Free Shipping & Returns
$111.99
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
- Brand Idem Safety Switches Usa
- MFR # 144040
- Zoro # G508641412
- Country of Origin United Kingdom
- Category Safety Switches
Description
Idem 144040 gls-ss replacement lid, 10inl x 5inw x 4inh, ss the gls-ss is general duty safety rope pull switch designed to protect long conveyor lengths up to 100m. The stainless steel 316 housings are designed specifically to withstand the harsh environments found in the food and pharmaceutical industries. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts and robust ip67 and ip69k sealing by using integral bellows and gaskets. .
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
- TECHFLEX Braided Sleeving, 2.000 In., 10 ft., Black (FRN2.00TB10)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (61008SJ)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Plunger IP 66, 67 (XCSD3710N12)
- NVENT CADDY Stabilizer Clip, Clips Accessory, Steel (FMSBC1)
- IDEM SAFETY SWITCHES USA IDEM WMR Spare Act, 8inL x 4inW x 3inH, SS (136201)
- IDEM SAFETY SWITCHES USA IDEM HF ActKP, KM, KLP, KLM HF Act, 8inL x 4inW x 3inH (140110)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 4X (HNF361S)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362R)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (DU323RB)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 100 A, NEMA 3R (HF263R)
- MTD Switch-Safety (725-0803B)
- Idem Safety Switches Usa Switches