Shop All Safety Switches
Idem Safety Switches Usa
IDEM GLS Rope Pull Switch W/LED-STD Act, 2NC 2NO, Die Cast
Mfr # 142059A
Zoro # G308435228
product price: $333.99
/ea
Free Shipping & Returns
$333.99
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
- Brand Idem Safety Switches Usa
- MFR # 142059A
- Zoro # G308435228
- Country of Origin United Kingdom
- Category Safety Switches
Description
Idem 142059a gls rope pull switch w/led-std act, 2nc 2no, die cast the gls is a general/standard duty robust die-cast safety rope pull switch designed to protect conveyor lengths where protection is required up to 80m using two switches or up to 60m using a single switch. They provide a reliable general purpose safety solution for conveyors and offer a choice of fittings depending upon the application. They can be supplied with a mushroom type emergency stop button which can be fitted to the side of the switch to offer an extra traditional emergency stop function close to the switch, or can be fitted later after installation without any extra wiring. .
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
- BURNDY Ground Rod Clamp, 8AWG, 2.47In, PK5 (GRC34)
- MIDWEST FASTENER 16 WG to 14 WG Flag Terminals 20PK (70135)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (27033001)
- DIVERSIFIED AC Self Powered Go No-Go Current Monitor Relays (CMG010020)
- IDEM SAFETY SWITCHES USA IDEM WMR Spare Act, 8inL x 4inW x 3inH, SS (136201)
- IDEM SAFETY SWITCHES USA IDEM HF ActKP, KM, KLP, KLM HF Act, 8inL x 4inW x 3inH (140110)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (HF362)
- EUCHNER Non-Contact Safety Switch, RFID (CES-AR-C01-AH-SA)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 1 (D222N)
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (D323N)
- LITTLE GIANT In-line Safety Switch (ACS-4)
- Idem Safety Switches Usa Switches