Shop All Safety Switches
Idem Safety Switches Usa
IDEM GLS Rope Pull Switch W/E Stops/LED-STD Act, 3NC 1NO, Die Cast
Mfr # 142075A
Zoro # G008435207
product price: $388.99
/ea
Free Shipping & Returns
$388.99
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
- Brand Idem Safety Switches Usa
- MFR # 142075A
- Zoro # G008435207
- Country of Origin United Kingdom
- Category Safety Switches
Description
Idem 142075a gls rope pull switch w/e stops/led-std act, 3nc 1no, die cast the gls is a general/standard duty robust die-cast safety rope pull switch designed to protect conveyor lengths where protection is required up to 80m using two switches or up to 60m using a single switch. They provide a reliable general purpose safety solution for conveyors and offer a choice of fittings depending upon the application. They can be supplied with a mushroom type emergency stop button which can be fitted to the side of the switch to offer an extra traditional emergency stop function close to the switch, or can be fitted later after installation without any extra wiring. .
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
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000IL)
- GARDNER BENDER Blue Winged Wire Connectors (10-089)
- CANTEX Locknut, 3/4 In., PVC (5134201)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (XTCE018C01TD)
- IDEM SAFETY SWITCHES USA IDEM WMR Spare Act, 8inL x 4inW x 3inH, SS (136201)
- IDEM SAFETY SWITCHES USA IDEM HF ActKP, KM, KLP, KLM HF Act, 8inL x 4inW x 3inH (140110)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (HU366R)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 6PST, 60 A, NEMA 12, 3R (HU662AWK)
- SCHNEIDER ELECTRIC Nonfusible Single Throw Safety Switch, General Duty, 240V AC, 60 A (DU222RBUP)
- LITTLE GIANT In-line Safety Switch (ACS-4)
- SQUARE D Single Throw Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 1 (QO2000NS)
- Idem Safety Switches Usa Safety Switches