Shop All Safety Switches
Idem Safety Switches Usa
IDEM GLHD Rope Pull Switch W/LED, 4NC 2NO, Die Cast
Mfr # 141030A
Zoro # G108435091
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Idem Safety Switches Usa
- MFR # 141030A
- Zoro # G108435091
- Country of Origin United Kingdom
- Category Safety Switches
Description
Idem 141030a glhd rope pull switch w/led, 4nc 2no, die cast the glhd is a heavy duty safety rope pull switch designed to protect long conveyor lengths. The die-cast housings are robust to survive indoor or outdoor use including washdown ip67 rating. Lengths over 2 km can be achieved with less than 20 switches. A bi-color led ensures switch status can be seen easily from a distance. They have 4nc 2no contacts to ensure flexibility with all modern control applications and optional explosion proof contact blocks are available. Shorter rope spans up to 200m can be achieved by using just one switch therefore making a cost effective solution and also reducing electrical wiring runs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 2-Prong 15A-125V NEMA 1-15P Straight Electrical Male Plug (YGA015)
- FUNCTIONAL DEVICES-RIB Solid Core, Adj Current Sensor, .50-150A (RIBXKA)
- MULBERRY Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Toggle Switch (30497)
- TELEMECANIQUE SENSORS Adjustable Locking Actuating Key (ZCKY091)
- IDEM SAFETY SWITCHES USA IDEM HF ActKP, KM, KLP, KLM HF Act, 8inL x 4inW x 3inH (140110)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC/DC, 4PST, 30 A, NEMA 12, 3R (HU461AWK)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC/DC, 4PST, 60 A, NEMA 12, 3R (HU462AWK)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 30 A, NEMA 1 (HF221N)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 800 A, NEMA 1 (DTNF367)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (GNF323R)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (D322NRB)
- Idem Safety Switches Usa Switches