Shop All Safety Switches
Idem Safety Switches Usa
IDEM ESL-SSLP E-Stop Switch W/LED, 2NC 2NO, SS
Mfr # 232024-A
Zoro # G008435252
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idem Safety Switches Usa
- MFR # 232024-A
- Zoro # G008435252
- Country of Origin United Kingdom
- Category Safety Switches
Description
Idem 232024-a esl-sslp e-stop switch w/led, 2nc 2no, ss idem esl-ss standard duty emergency stop switches have been designed to provide robust emergency stop protection for machines or exposed conveyors, and are suitable for use within virtually all industry sectors. Stainless steel 316 ip69k can be high pressure hosed with detergents at high temperature. Conformance to iso13850, en60947-5-1 and en60947-5-5. A special lid safety trip mechanism means that the safety contacts will open if the lid is removed. Button protection shroud versions with padlock holes for lock off in maintenance situations. Optional 2-colour led.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU14-10FX)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3643)
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Black (9001KR1BH6)
- IDEM SAFETY SWITCHES USA IDEM WMR Spare Act, 8inL x 4inW x 3inH, SS (136201)
- IDEM SAFETY SWITCHES USA IDEM HF ActKP, KM, KLP, KLM HF Act, 8inL x 4inW x 3inH (140110)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 2PST, 60 A, NEMA 1 (DTNF222)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 3R (DH362URK)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 3R (DH361FRK)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 1 (DTNF322)
- EATON CUTLER-HAMMER GENERAL DUTY NON-FUSIBLE SAFETY SWITCH, SINGLE-THROW, 60 A, NEMA 1, INDOOR (DG222UGB)
- Idem Safety Switches Usa Safety Switches