Shop All Safety Switches
Idec
Solenoid Unlock Safety Switch 125V-Ac Other Switch
Mfr # HS5E-DD4405-G
Zoro # G004383601
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 125 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idec
- MFR # HS5E-DD4405-G
- Zoro # G004383601
- Country of Origin Unknown
- Category Safety Switches
Details
Voltage (AC) | 125 V-AC |
Description
50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Male, Red, 150AC/DC, 8-2 (HBL15MRR)
- CANTEX PVC Pull Elbow (5240102C)
- ADVANCE CABLE TIES 8 40lb Natural/White Cable Tie 100/BG (AL-08-40-9-C)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 4 Pole, 240/415/440V AC, B Curve (M9F21463)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R (D324NRB)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (HF362)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 100 A, NEMA 3R (HF263R)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1, 12K, 4X (3LD22640TB530US2)
- SQUARE D Fusible Single Throw Safety Switch, Light Duty, 120V AC, 2PST, 30 A (L211N)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 1 (HF323N)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 3R (DH362FRK)
- Idec Safety Switches