Shop All PLC Displays & Touch Panels
Idec
Digital Unit 24V-Dc Message Display
Mfr # DD96-F31N-B
Zoro # G708668752
original price:
$220.08
26% off
new price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 24 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idec
- MFR # DD96-F31N-B
- Zoro # G708668752
- Country of Origin Unknown
- Category PLC Displays & Touch Panels
Details
Voltage (DC) | 24 V-DC |
Description
Digital Unit 24V-Dc Message Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 5A, 32V DC, Indicating, 2 PK (BP/ATC-5ID)
- TRIPP LITE Tripp Lite Traveler Surge Protector/Suppressor, 1 Outlet, Direct Plug-In, 540 Joules (TRAVELCUBE)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 6.3A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-6.3A)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- WEINTEK CMT3092X, Quad-Core, EA 2.0, 1024x768, 1 (CMT3092X)
- BEA Wave to Open Touchless Switch (10MS31U-W)
- SCHNEIDER ELECTRIC Touch Screen, 4.53 x 3.4 In. (HMISTU855S)
- SCHNEIDER ELECTRIC Front Module, 3.5 in. Screen Module, 24VDC (HMIS65)
- BEA Wave to Open Touchless Switch (10MS31U-G)
- SCHNEIDER ELECTRIC Touch panel screen, Harmony STO & STU, 4.3inch wide, RS 232 terminal block (HMISTO705)
- MITSUBISHI Parameter Unit Operator Interface Panel (FR-PU03)
- Idec PLC Displays & Touch Panels