Shop All Air Fresheners & Odor Eliminators
Ideaz Llc
MustGo Solid Bars, 2 Bars/Pack
Mfr # MGBARS1U
Zoro # G404966503
product price: $33.99
/ea
$33.99
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
- Brand Ideaz Llc
- MFR # MGBARS1U
- Zoro # G404966503
- UPC # 788899040931
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Description
Controls and prevents musty odors caused by: mold, mildew, dampness, water damage and humidity.suitable for use in: closets, basements, crawl spaces, attics, sheds, storage containers, moving vaults, storage areas and storage units, during the storage of vehicles, rvs and boats.built-in controlled release technology delivers consistently over time (30-365 days, depending on temperature and air flow). One bars treats 5' x 5' x 8' area (200 cubic feet) of still air.will not damage natural or synthetic materials. Leaves no residue odor.us patent no. 9,596,848.
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
- TOUGH GUY 5in String Wet Mop, 26oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Orange, Cotton (1TYN5)
- BIRDWELL Power Scrub Brush W/Handle (474-48)
- MIDWEST RAKE Squeegee Blade, 18" L, Flat Flexible (79850)
- KIMBERLY-CLARK PROFESSIONAL PowerClean X80 Heavy Duty Cloths, Jumbo Roll, Ext Use Towels, Red, 475 Sheets, 12.4 in x 12.2 in (41055)
- BIOESQUE 32 oz. Botanical Odor Neutralizer (BBON1QT)
- FRESHWAVE IAQ Gel Odor Eliminator, 16 oz., RTU (549)
- P&G Febreeze AIR Freshener 8.8 oz. Spring Renewal, 6PK (96254)
- BOARDWALK Curve Air Freshener, Spiced Apple, Solid, Red, PK10 (BWKCURVESAP)
- CLAIRE MFG CO Air Freshener, Metered, Cucumber Melon, 7 oz, 12PK (CGCCL109CT)
- POO-POURRI 2 Oz. Citrus Deodorizer Spray (SET-2OZ-PP-V1)
- ODOBAN Pet Oxy Stain Remover and Odor Eliminator, 32 Oz Spray (961561-Q6)
- Ideaz Llc Air Fresheners & Odor Eliminators