Shop All Paint Strainers
Idealfold
Cheesecloth, Grade 90, 60 yd. L x 36 In. W
Mfr # BIDF4436360
Zoro # G5056116
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 yd
- Width 36 in
- Color White
- For Use With Cleaners, Paint, Polish
- Construction 4 Ply Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idealfold
- MFR # BIDF4436360
- Zoro # G5056116
- Country of Origin China
- Category Paint Strainers
Dimensions
Length | 60 yd |
Width | 36 in |
Details
Item | Cheesecloth 44/36, Bleached Grade 90 |
Color | White |
For Use With | Cleaners, Paint, Polish |
Construction | 4 Ply Cotton |
Material | Cotton |
Product Type | Cheesecloth 44/36, Bleached |
Number of Ply | 4-Ply |
Compatible Product Type | Cleaner, Paint, Polish |
Grade | 90 |
Description
Cheesecloth 44/36, Bleached Grade 90, Color White, Compatible Product Type Cleaner, Paint, Polish, Grade 90, Length 60 yd, Material Cotton, Number of Ply 4-Ply, Product Type Cheesecloth 44/36, Bleached, Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIK STRIP Klean Strip Premium Sprayable Fast Paint and Varnish Stripper 1 qt (QKSS251SC)
- FOAMPRO Roller Cvr/Frm Trim Foam 3In (5)
- RUST-OLEUM 1 qt. Textured Black Truck Bed Coating (248915)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222)
- IDEALFOLD Cheesecloth, Grade 40, 70 yd. L, 36 In W (BIDF2420370)
- IDEALFOLD Cheesecloth, Grade 60, 60 yd. L x 36 In. W (BIDF3228360)
- IDEALFOLD Cheesecloth, Grade 10, 80 yd. L, 36 In W (BIDF2012380)
- IDEALFOLD Cheesecloth, Grade 50, 70 yd. L, 36 In W (BIDF2824370)
- TRIMACO SuperTuff Cone Strainer, Medium Mesh, PK 4 (11101)
- TRIMACO Paint Strainer Bag, 1/16 in. H, PK25 (31307ST)
- TRIMACO Cone Paint Strainer, 5 in.L, 9 in.W, PK1000 (11105)
- Idealfold Paint Strainers