Shop All Paint Strainers
Idealfold
Cheesecloth, Grade 60, 60 yd. L x 36 In. W
Mfr # BIDF3228360
Zoro # G5023505
original price:
$106.78
29% off
new price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 yd
- Color White
- For Use With Cleaners, Paint, Polish
- Width 36 in
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idealfold
- MFR # BIDF3228360
- Zoro # G5023505
- Country of Origin China
- Category Paint Strainers
Dimensions
Length | 60 yd |
Width | 36 in |
Details
Item | Cheesecloth 32/28, Bleached Grade 60 |
Color | White |
For Use With | Cleaners, Paint, Polish |
Material | Cotton |
Construction | 4 Ply Cotton |
Product Type | Cheesecloth 32/28, Bleached |
Compatible Product Type | Cleaner, Paint, Polish |
Grade | 60 |
Number of Ply | 4-Ply |
Description
Cheesecloth 32/28, Bleached Grade 60, Color White, Compatible Product Type Cleaner, Paint, Polish, Grade 60, Length 60 yd, Material Cotton, Number of Ply 4-Ply, Product Type Cheesecloth 32/28, Bleached, Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Interior/Exterior Paint, Eggshell, Water Base, OSHA Red, 1 gal (K11001011)
- VARATHANE Premium Aged Wheat Oil-Based Urethane Modified Alkyd Fast Dry Wood Stain 1 qt (333660)
- HTI 3/4" Paint Brush, 1 (HTI-516)
- MINWAX Gloss Clear Oil-Based Brushing Lacquer 12.25 oz (152000000)
- IDEALFOLD Cheesecloth, Grade 10, 80 yd. L, 36 In W (BIDF2012380)
- IDEALFOLD Cheesecloth, Grade 50, 70 yd. L, 36 In W (BIDF2824370)
- IDEALFOLD Cheesecloth, Grade 40, 70 yd. L, 36 In W (BIDF2420370)
- IDEALFOLD Cheesecloth, Grade 90, 60 yd. L x 36 In. W (BIDF4436360)
- TRIMACO Cone Paint Strainer, 5 in. L, PK250 (11107/250)
- TRIMACO Cone Paint Strainer, 1/16 in. H, PK1000 (11107)
- SHUR-LINE Paint Edger Refill, White, 6" L, PK2 (2001044)
- Idealfold Paint Strainers