Shop All Paint Strainers
Idealfold
Cheesecloth, Grade 10, 80 yd. L, 36 In W
Mfr # BIDF2012380
Zoro # G2630223
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 80 yd
- Width 36 in
- For Use With Cleansers, Paints, Polishes, Stains
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idealfold
- MFR # BIDF2012380
- Zoro # G2630223
- Country of Origin China
- Category Paint Strainers
Dimensions
Length | 80 yd |
Width | 36 in |
Size | 36 in x 80 yd. |
Details
Item | Cheesecloth 20/12, Bleached Grade 10 |
Color | White |
For Use With | Cleansers, Paints, Polishes, Stains |
Material | Cotton |
Construction | 4 Ply Cotton |
Product Type | Cheesecloth 20/12, Bleached |
Number of Ply | 4-Ply |
Compatible Product Type | Cleanser, Paint, Polish, Stain |
Grade | 10 |
Description
Cheesecloth 20/12, Bleached Grade 10, Color White, Compatible Product Type Cleanser, Paint, Polish, Stain, Grade 10, Length 80 yd, Material Cotton, Number of Ply 4-Ply, Product Type Cheesecloth 20/12, Bleached, Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Nest Dl Rloff Linr 5G 3P (140700000)
- SEAL-ONCE 5 GAL NANO Penetrating Wood Sealer (SO8214)
- PREMIER 18" Paint Roller Cover, 3/4" Nap, Polyester/Knitted Wool (18KW2-75)
- READY SEAL Goof Proof Semi-Transparent Pecan Oil-Based Penetrating Wood Stain and Sealer 1 gal (115)
- IDEALFOLD Cheesecloth, Grade 60, 60 yd. L x 36 In. W (BIDF3228360)
- IDEALFOLD Cheesecloth, Grade 40, 70 yd. L, 36 In W (BIDF2420370)
- IDEALFOLD Cheesecloth, Grade 90, 60 yd. L x 36 In. W (BIDF4436360)
- IDEALFOLD Cheesecloth, Grade 50, 70 yd. L, 36 In W (BIDF2824370)
- TRIMACO Cone Paint Strainer, 9 in. W, PK250 (11105/250)
- GERSON Elite Dispenser Starter Kit 125 micron (012001-010914B)
- GERSON Elite Paint Strainer - 125 Micron X-Fine Blue Mesh, 125-Count, Case of 4, 500PK (010914B)
- Idealfold Paint Strainers