Shop All Electrical Box Hardware
Ideal
Wp Model 63 Gray-Blue, 1000/Bx, PK1000
Mfr # 30-1363
Zoro # G402015500
product price: $1,327.99
/pk 1000, $1.33/ea
Free Shipping & Returns
$1,327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Blue
- Maximum Wire Gauge 6 AWG
- Maximum Rated Voltage 600V
- Termination Method Twist-On
- Twist-On Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-1363
- Zoro # G402015500
- UPC # 783250756384
- Country of Origin United States
- Category Electrical Box Hardware
Details
Item | Weatherproof Wire Connectors |
Color | Gray, Blue |
Maximum Wire Gauge | 6 AWG |
Maximum Rated Voltage | 600V |
Termination Method | Twist-On |
Twist-On Style | Wing |
Minimum Wire Gauge | 16 AWG |
Description
Wp Model 63 Gray-Blue,1000/Bx,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRBLU250)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1063)
- SQUARE D Panelboard Cover, Surface (NC56VS)
- GARDNER BENDER Knockout Seal, 3/4", PK3 (KO702C)
- IDEAL Wp Model 62, Gray-Red, 1000/Bx, PK1000 (30-1362)
- EATON B-LINE Wiring Device Retainer, NOVAL Accessory, Pre-Galvanized Steel, Retainer Leveler (BB32)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO100)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14252)
- LEVITON ENCLOSURE PLATES OR COVERS OPT-X UHD 2U BRUSH GURD (5RBSH-2UN)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D30S)
- WIEGMANN Pedestal Base, NOVAL Accessory, Carbon Steel (WA18SBASE)
- Ideal Electrical Box Hardware