Shop All Electrical Box Hardware
Ideal
Wp Model 61, Gray-Org 1000 Bx, PK1000
Mfr # 30-1361
Zoro # G902015437
product price: $641.99
/pk 1000, $0.64/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Orange
- Minimum Wire Gauge 22 AWG
- Maximum Rated Voltage 600V
- Twist-On Style Wing
- Maximum Wire Gauge 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-1361
- Zoro # G902015437
- UPC # 783250756308
- Country of Origin United States
- Category Electrical Box Hardware
Details
Item | Weatherproof Wire Connectors |
Color | Gray, Orange |
Minimum Wire Gauge | 22 AWG |
Maximum Rated Voltage | 600V |
Twist-On Style | Wing |
Maximum Wire Gauge | 14 AWG |
Termination Method | Twist-On |
Description
Wp Model 61,Gray-Org 1000 Bx,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway Accessory, Closing Plate, 6x6 in. (LDB6CP)
- KABLE KONTROL Kable Kontrol® TV Wall Cord Cover Cable Raceway - 10 Piece Kit - 1.25" W x 0.43" H Channel Size (WC320)
- TRIPP LITE Prewired Raceway, 20A, 12 Outlet, Beige (PS3612-20HW)
- BUYERS PRODUCTS Dump Body-Up Indicator Kit 5 Amp Pre-Wired (B96W)
- IDEAL Wp Model 62, Gray-Red, 1000/Bx, PK1000 (30-1362)
- HUBBELL Extension Ring, Box Accessory, Steel, Extension Ring (8203)
- RITTAL Enclosure Coupling, Coupling Accessory, Aluminum (6206380)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A48P36G)
- NVENT HOFFMAN Vent Drain, NOVAL Accessory, Polyester (AVDR4NM)
- RACO Mud Ring, NOVAL Accessory, 3 Gang, Steel, Square Box (794)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UHTRS213CE)
- Ideal Electrical Box Hardware