Shop All Wire Strippers & Crimpers
Ideal
Wirestop C/Stm Steel
Mfr # L-5270
Zoro # G3190927
original price:
$10.50
7% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 to 10 AWG
- Features Replaceable Grippers, Optional Short Stop-Latch and Transparent Wire Stop, Mil-Spec Die-Type Blades Allow Precision Stripping
- Number of Pieces 1
- Insulated / Uninsulated Insulated
- Handle Type Cushion Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # L-5270
- Zoro # G3190927
- UPC # 783250167814
- Country of Origin United States
- Category Wire Strippers & Crimpers
Details
Capacity | 30 to 10 AWG |
Features | Replaceable Grippers, Optional Short Stop-Latch and Transparent Wire Stop, Mil-Spec Die-Type Blades Allow Precision Stripping |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated |
Handle Type | Cushion Comfort Grip |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Wirestop C/Stm Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
When you are looking for a wire stripper, the IDEAL L-5270 Wirestop C/Stm Steel is the tool to have on hand. It has a capacity of 30 to 10 AWG and can handle both solid and stranded wire. The cushion comfort grip provides extra comfort while using this tool. With an insulated design, it prevents shocks when stripping wires. The tethering option allows you to keep your hands free while working with live electrical circuits. This IDEAL Wirestop C/Stm Steel is an essential piece of equipment for any electrician or other worker who deals with wiring regularly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 6 in Phillips #2 Impact Duty Power Bit, 10-Piece Pack (48-32-4207)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1602007)
- MAKITA Sub Compact Brushless 2 pieces Combo Kit (CX203SYB)
- DEWALT 20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (DCD996B)
- IDEAL 6 1/2 in Wire Stripper 14 to 10 AWG (45-173)
- IDEAL 6 1/2 in Wire Stripper 14 to 10 AWG (45-176)
- IDEAL 8 1/4 in Cable Stripper (45-777)
- IDEAL 6 1/4 in Crimper RG-59, RG-6 (33-632)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-635)
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG (45-636)
- IDEAL Ideal Industries 131-45-415 10-18 Awg Solid Reflex Premium T-Stripper (131-45-415)
- Ideal Crimping Tools