Shop All Fishing Tapes, Sticks, & Lines
Ideal
Wire Pulling Lubricant, 1 gal. Bucket, Ylw
Mfr # 31-391
Zoro # G4285775
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Chemical Base Water
- Max. Operating Temp. 190 Degrees F
- Container Size 1 gal
- Chain and Cable Lubricant Type Cable and Wire Pulling Lubricant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 31-391
- Zoro # G4285775
- UPC # 783250313914
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Container Size | 1 gal |
Description
If you need to lubricate cables and wires for installation, the IDEAL 31-391 Wire Pulling Lubricant is what you need. The yellow cable and wire pulling lubricant can be used on most plastics. This bucket of 1 gal. yellow cable and wire pulling lubricant offers protection against rust, corrosion, oxidation, slippage, abrasion, high pressure drop. It has a maximum operating temperature of 190 degrees F and a minimum operating temperature of 32 degrees F. The chain and cable lubricant type is designed for use with all types of chains or cables that are being pulled through ducts or other tight spaces. The IDEAL 31-391 Cable and Wire Pulling Lubricant is an ideal product to have in your toolbox when you're installing cables or wires into place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Serrated Jaw Inserts for Stock No.14600 (14600S03)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (20430800)
- HOLEX Steel Feeler Gauges, Number of blades: 20 (478200 20)
- MILWAUKEE TOOL 25 ft Tape Measure, 1 in Blade (48-22-0325)
- IDEAL Fish Tape, Round, Steel, 6-1/2 in. L (31-166)
- IDEAL Speed-Grip 100 Ft.W/Eyelet (31-092)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-087)
- IDEAL Fish Tape, 1/8 In x 120ft, Stainless Steel (31-066)
- IDEAL Fish Tape, Round, Steel, 10-1/2 in. L (31-164)
- IDEAL Pull Line 500Lb X 2200 Ft (31-344)
- BES MANUFACTURING Fiberfish Kit (24ft total)- 1/4" (FIB107)
- Ideal Fishing Tapes, Sticks, & Lines