Shop All Multi-Bit Screwdrivers
Ideal
Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4
Mfr # 35-908
Zoro # G2518223
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 5/16 in
- Overall Length 8-1/2 in
- Bit Style Phillips, Slotted
- Material Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-908
- Zoro # G2518223
- UPC # 783250578337
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in, 5/16 in |
Overall Length | 8-1/2 in |
Sizes Included | PH1 x 3/16 in Slotted, PH2 x 1/4 in Slotted |
Description
Wire Nut/Multi-Bit Screwdriver, Quick Change, Shank Material Chrome Vanadium Steel, Drive Size 1/4 in, 5/16 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (48325)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80198D2B72360)
- TINKERTOOLS 1/4 Inch 90 Degree Angled Air Die Grinder (TI62612)
- CAPRI TOOLS 3/8 in Drive 1/2 in 6-Point SAE Deep Socket (1-2383)
- IDEAL 11-In-1 Screwdriver (35-910)
- IDEAL Stub 6-N-1 and 12-N-1 Combo PK (35-953)
- IDEAL Multibit Screwdriver 12-In-1 (35-946)
- IDEAL Stubby Multibit Driver 6-in-1 (35-945)
- IDEAL Phillips, Star, Slotted, Hex, Square Bit 9-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in (35-688)
- IDEAL Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in , Num. of pieces:4 (35-988)
- VEGA Mag Screwdriver w/ 4 Bits x 6-3/4 in (MBS11-4)
- Ideal Multi-Bit Screwdrivers