Shop All Multi-Bit Screwdrivers
Ideal
Phillips, Star, Slotted, Hex, Square Bit 9-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in
Mfr # 35-688
Zoro # G3621816
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 5/16 in, 7/16 in
- Overall Length 9-1/2 in
- Bit Style Phillips, Star, Slotted, Hex, Square
- Material Chrome Vanadium Shaft
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-688
- Zoro # G3621816
- UPC # 783250716883
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in, 5/16 in, 7/16 in |
Overall Length | 9-1/2 in |
Sizes Included | 3/16 in x 5/32 in, Hex 3/32 in x 1/8 in, PH1 x 3/16 in Slotted, PH2 x 1/4 in Slotted, PH3 x 5/16 in Slotted, S1 x S2 Robertson Square Recess, T25 x T30, Torx(R) T15 x T20 |
Description
This IDEAL 35-688 Wire Nut/Multi-Bit Screwdriver is the perfect tool for all your electrician needs. It features a ratcheting action that will save you time and effort. The 21-in-1 driver can handle most common tasks around the house, including screwing, drilling, loosening, tightening and more. Made of chrome plated steel with an ergonomic handle, this multi-bit screwdriver has 10 bits included in the package. The quick change bit retainer allows you to switch between bits easily when necessary. This IDEAL 35-688 Wire Nut/Multi Bit Screwdriver is the versatile tool that will meet all your requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Plug Set-2-4 Pvc 859-4 (859-4)
- PROTO 1/2 in Drive Impact Socket 13/16 in Size 8 pt Deep Depth, Black Oxide (J7326S)
- MIDWEST FASTENER 1-1/4" Birch Wood Ball Knobs 5PK (08911)
- DE-STA-CO Stainless Steel Neoprene Spindle (215208-SS)
- IDEAL 11-In-1 Screwdriver (35-910)
- IDEAL 1/4 In. Slotted-No.2 Phillips Bit (35-911)
- IDEAL Stubby Multibit Driver 6-in-1 (35-945)
- IDEAL Multibit Screwdriver 12-In-1 (35-946)
- IDEAL Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in , Num. of pieces:4 (35-988)
- IDEAL Stub 6-N-1 and 12-N-1 Combo PK (35-953)
- KLEIN TOOLS Single Ended Bit 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:33 (32510)
- Ideal Screwdrivers and Nutdrivers