Shop All Wire Markers
Ideal
Wire Marker Rolls, 0Thru9
Mfr # 42-399
Zoro # G0796367
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 0 to 9
- Material Plastic
- Temp. Range -40°F to 180°F
- Label Type Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 42-399
- Zoro # G0796367
- UPC # 783250423996
- Country of Origin United States
- Category Wire Markers
Details
Item | Wire Marker Refill Roll |
Legend | 0 to 9 |
Material | Plastic |
Temp. Range | -40°F to 180°F |
Label Type | Adhesive |
Description
Wire Marker Rolls, 0Thru9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Right-to-Know Label, 4in. H x 4in. W (53069)
- ACCUFORM First Aid Poster, 17 x 11 in, English (197718)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6400)
- KINCO GLOVES LIND PIGSKN KNIT GLV XXL (1927KW-XXL)
- IDEAL Wire Marker Book A-Z, 0-15 (775102)
- IDEAL Wire Marker Booklet, 46-90 (775104)
- IDEAL Wire Marker Booklet, 1-45 (775103)
- IDEAL Wire Mark Books, Leg.Asst., PK5 (44-103)
- IDEAL Wire Marker Booklet, Legend 0-9 (775101)
- BRADY 1" x 41/64" White Wire Marking Sleeves, B33-375-2-342-2 (B33-375-2-342-2)
- BRADY White on Translucent Vinyl Wire Marker, THT-121-427-1-SC (THT-121-427-1-SC)
- Ideal Electrical Labels