Shop All Wire Markers
Ideal
Wire Mark Books, Leg.Asst., PK5
Mfr # 44-103
Zoro # G0591081
product price: $100.99
/pk 5, $20.20/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1 to 48
- Color Non-smear Black
- Material Plastic, Cloth
- Temp. Range -40°F to 180°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 44-103
- Zoro # G0591081
- UPC # 783250441037
- Country of Origin United States
- Category Wire Markers
Details
Item | Wire Marker Book |
Legend | 1 to 48 |
Color | Non-smear Black |
Material | Plastic, Cloth |
Temp. Range | -40°F to 180°F |
Label Type | Preprinted |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Belt Barrier, 30ft L, Caution, Ylw (MH5001)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT42)
- ERGODYNE 6823 Black Windproof Hinged Balaclava Face Mask (ERG16823)
- TENACTIV Knit Gloves, 9.6 in L, S, PR (STXFNVB/S)
- IDEAL Wire Marker Book A-Z, 0-15 (775102)
- IDEAL Wire Marker Booklet, 46-90 (775104)
- IDEAL Wire Marker Booklet, Legend 0-9 (775101)
- IDEAL Wire Marker Booklet, 1-45 (775103)
- 3M Wire Marker Tape Dispenser, PK10, Color: Red (STD-0-9X)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN18-B (SCN18-B)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VXM-BK)
- Ideal Electrical Labels