Shop All Trailer Jacks & Accessories
Ideal Warehouse Innovations
Trailer Stabilizing Jack, 10" Wheel Width
Mfr # 60-5454
Zoro # G4764702
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Plate Dimensions 6 in Dia
- Lifting Capacity Not Rated
- Adjustment Range 38-1/2 in to 49-1/2 in
- Wheel Width 3 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 60-5454
- Zoro # G4764702
- UPC # 885230033116
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Top Plate Dimensions | 6 in Dia |
Wheel Width | 3 in |
Wheel Diameter | 10 in |
Base Dimensions | 6 in Dia |
Details
Lifting Capacity | Not Rated |
Adjustment Range | 38-1/2 in to 49-1/2 in |
Material | Steel |
With Wheels | Yes |
Wheel Material | Solid Rubber |
Static Load Capacity | 100,000 lb |
Item | Trailer Stabilizing Jack |
Trailer Jack Adjustment Method | Spin Top |
Color | Yellow |
Description
Trailer Stabilizing Jack, Spin Top, Static Load Capacity 100,000 lb, Adjustment Range 38-1/2 in to 49-1/2 in, Lifting Capacity Not Rated, Yellow, Base Dimensions 6 in Dia, Top Plate Dimensions 6 in Dia, Material Steel, Wheel Material Solid Rubber, Wheel Width 3 in, Wheel Diameter 10 in, With Wheels Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Eye Strap - 5/16" I.D. (1242DP0CHR)
- A & I PRODUCTS CabCAM 7" LCD TFT Color Quad Monitor 13" x8" x4" (A-QM7127R)
- HOLLAND BAR STOOL CO 32-1/4" x 12" South Carolina State Flag Tire Cover (TCYSCFlgBK)
- BALDWIN FILTERS Air Filter, 3-3/16 in. Lx6-21/32 in. dia. (PA30011)
- IDEAL WAREHOUSE INNOVATIONS Trailer Stabilizing Jack, 16" Wheel Width (60-5444)
- ATTWOOD MARINE Attwood Fold-Up Trailer Jack - 1500 lb Capacity - Dual Wheel (11126-4)
- GLOBAL INDUSTRIAL 100,000 Lb. Static Capacity Standard Duty Trailer Stabilizing Jack Stand (132050)
- FULTON Jack-1500# Black, #XP15 0126 (XP15 0126)
- BUYERS PRODUCTS JACK, SQ 2-1/2in TUBE, SIDE WIND, 26in TRVL (0091340)
- SEACHOICE 6" Replacement Wheel Only for Trailer Jack (52070)
- STROMBER Molded EPDM Rubber, 9" Round, Black, Pack Of 6 (JBP-S9.6)
- Ideal Warehouse Innovations Trailer Jacks & Accessories