Shop All Dock Bumpers
Ideal Warehouse Innovations
Steel Face Bumper, LVB420-11SF/P1
Mfr # 22-1101
Zoro # G2220414
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Vertical
- Overall Height 11 in
- Overall Width 20 in
- Overall Depth 4 in
- Bumper Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 22-1101
- Zoro # G2220414
- UPC # 885230100825
- Country of Origin Canada
- Category Dock Bumpers
Dimensions
Overall Height | 11 in |
Overall Width | 20 in |
Overall Depth | 4 in |
Bumper Depth | 4 in |
Bumper Height | 11 in |
Bumper Width | 20 in |
Mounting Hole Dia. | 7/8 in |
Details
Bumper Shape | Vertical |
Bumper Material | Steel |
Mounting Style | Bolt On |
Number of Mounting Holes | 3 |
Item | Loading Dock Bumper |
Description
Loading Dock Bumper, Steel, Overall Height 11 in, Overall Depth 4 in, Overall Width 20 in, Vertical, Bumper Height 11 in, Bumper Width 20 in, Bumper Depth 4 in, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 3, Mounting Style Bolt On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112242)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RXHDBLA)
- FIBERGRATE Crossover Bridge, 76" Platform Height (875210)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J822)
- IDEAL WAREHOUSE INNOVATIONS Molded Bumper, DB13-T - (MB410 Competitive) (26-1104)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LVB820-11 (24-3100)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB620-11SF/P1 (22-2101)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LB410-12P1 (24-1031)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, TVB420-11SF (22-6040)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB620-11SF (22-2100)
- ZORO SELECT Clearance Bar with Graphics, 5 In. Dia. (HTGRD480YR)
- Ideal Warehouse Innovations Dock Bumpers