Shop All Dock Bumpers
Ideal Warehouse Innovations
Steel Face Bumper, LVB420-11SF
Mfr # 22-1100
Zoro # G2220581
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Vertical
- Overall Height 11 in
- Overall Width 20 in
- Overall Depth 4 in
- Bumper Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 22-1100
- Zoro # G2220581
- UPC # 885230100801
- Country of Origin Canada
- Category Dock Bumpers
Dimensions
Overall Height | 11 in |
Overall Width | 20 in |
Overall Depth | 4 in |
Bumper Depth | 4 in |
Bumper Height | 11 in |
Bumper Width | 20 in |
Mounting Hole Dia. | 7/8 in |
Details
Bumper Shape | Vertical |
Bumper Material | Steel |
Mounting Style | Bolt On |
Number of Mounting Holes | 6 |
Item | Loading Dock Bumper |
Description
Steel Face Bumper,LVB420-11SF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Tow Ball, 2" (BALL-200)
- US CARGO CONTROL 3/16" Stainless Steel Screw Pin Anchor Shackle - Import - 0.325 Tons (SPAS316SS)
- LISTA Aluminum Drawer Divider (D150-18)
- BULK-STRAP Bulk Webbing, 300 ft. x 2 In., 900 lb. (P02300BK)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LB910-14 (24-3488)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, TVB620-11SF (22-6140)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LB410-12P1 (24-1031)
- IDEAL WAREHOUSE INNOVATIONS Molded Bumper, DBE-20 (26-1126)
- IDEAL WAREHOUSE INNOVATIONS BB Molded Bumper (26-1116)
- IDEAL WAREHOUSE INNOVATIONS Molded Bumper, DB13-T - (MB410 Competitive) (26-1104)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB620-11SF/P1 (22-2101)
- Ideal Warehouse Innovations Dock Bumpers