Shop All Dock Bumpers
Ideal Warehouse Innovations
Steel Face Bumper, 12"LX16"WX4"D, LB412-14SFP1
Mfr # 22-1000
Zoro # G2220502
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Horizontal
- Overall Height 14 in
- Overall Width 12 in
- Overall Depth 4 in
- Bumper Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 22-1000
- Zoro # G2220502
- UPC # 885230100641
- Country of Origin Canada
- Category Dock Bumpers
Dimensions
Overall Height | 14 in |
Overall Width | 12 in |
Overall Depth | 4 in |
Bumper Depth | 4 in |
Bumper Width | 12 in |
Mounting Hole Dia. | 7/8 in |
Bumper Height | 14 in |
Details
Bumper Shape | Horizontal |
Bumper Material | Steel |
Mounting Style | Bolt On |
Number of Mounting Holes | 6 |
Item | Loading Dock Bumper |
Description
Loading Dock Bumper, Steel, Overall Height 14 in, Overall Depth 4 in, Overall Width 12 in, Horizontal, Bumper Height 14 in, Bumper Width 12 in, Bumper Depth 4 in, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 6, Mounting Style Bolt On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN MLF .5X2.5X5.0 PC BLUE, 8810003 (8810003)
- LITTLE GIANT Double Handle Platform Truck, 3600 lb Capacity, 8" Polyurethane, 30x48 (NBB30488PY2H)
- DAYTON Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Gray (2MJZ4)
- STRINGLINER BY US TAPE 35406 Twine 540 Ft. Twisted - Orange (6758494)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB420-11SF/P1 (22-1101)
- IDEAL WAREHOUSE INNOVATIONS Molded Bumper, DBE-20 (26-1126)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB620-11SF (22-2100)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LB910-14 (24-3488)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB620-11SF/P1 (22-2101)
- IDEAL WAREHOUSE INNOVATIONS Molded Bumper, DB13 (MB410) (26-1102)
- ZORO SELECT Dock Bumper, 10x6x14-3/4 In., Rubber (4W942)
- Ideal Warehouse Innovations Dock Bumpers