Shop All Forklift Accessories
Ideal Warehouse Innovations
Safety Side Light, Polycarbonate, Black
Mfr # 70-1094
Zoro # G8038515
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 2 11/16 in
- Overall Length 7 7/8 in
- Material polycarbonate
- Color Red
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 70-1094
- Zoro # G8038515
- UPC # 885230050915
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 2 11/16 in |
Overall Length | 7 7/8 in |
Height | 2 1/2 in |
Width | 7 55/64 in |
Overall Depth | 3 9/16 in |
Description
Safety Boundary Light, Housing Color Red, Housing Material Aluminum, Features Visual Indicator, Shape Rectangular, Beam Pattern Line, Lighting Technology LED, Mount Type Self-Adhesive, Overall Height 2 11/16 in, Maximum Brightness 1,200 lm, Operating Voltage 9-64V DC, Electrical Connection Blunt Cut Wires, IP Rating IP67, Standards CE, RoHS Compliant, Number of Bulbs 6, Compatible Vehicle Type Forklifts, Light Color Red, Lens Color Red, Installation Location Side, Current 1.39 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER EZ‐Stride® Step‐Up Bench 24" (10225)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 84 x 60In (15CR6084)
- HAMILTON Plate Caster, Swivel, Forged Steel, 10 in, 4000 lb (S-CH-13FSB)
- ZORO SELECT Gate Cstr, Rubr, 3in, 125lb, 3/16in Plt Thck (F1RN03052S001)
- IDEAL WAREHOUSE INNOVATIONS Wide Magnetic Mirror, Black, Plastic (70-1135)
- IDEAL WAREHOUSE INNOVATIONS Dome Mirror, Black, w/Magnet (70-1140)
- IDEAL WAREHOUSE INNOVATIONS Propane Gloves, Neoprene, 5 in. W (70-1030)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1079-CP)
- IDEAL WAREHOUSE INNOVATIONS Safety Light Blue LED, Polycarbonate (70-1095)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1076-CP)
- ZORO SELECT Carpet Ram, Carriage Mntd, 108 x 2-3/4 In (CR-108-3)
- Ideal Warehouse Innovations Forklift Accessories