Shop All Crowd Control Accessories
Ideal Warehouse Innovations
RR-FS-50-OR - 50Ft 3-Legged System
Mfr # 70-7000
Zoro # G2222155
product price: $1,056.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,056.99
Free 30-Day Returns
Key Features
- Base Type Legs
- Base Material Steel
- Includes (4) Posts, (4) Rubber Base Pads, 50 ft Safety Orange Fencing, Cartridge Base
- Indoor/Outdoor Usage Outdoor
- Cart Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 70-7000
- Zoro # G2222155
- UPC # 885230090218
- Country of Origin Canada
- Category Crowd Control Accessories
Dimensions
Cart Length | 48 in |
Cart Height | 64 in |
Cart Width | 40 in |
Details
Item | Outdoor Portable Barrier |
Base Type | Legs |
Base Material | Steel |
Includes | (4) Posts, (4) Rubber Base Pads, 50 ft Safety Orange Fencing, Cartridge Base |
Indoor/Outdoor Usage | Outdoor |
Cart Weight | 28 lb |
Reflectivity | Reflective |
Base Weight | 28 lb |
Description
Outdoor Portable Barrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Floor Runner, Black/Yellow, 3 ft. W x (738C0036YB)
- SALISBURY Elec. Glove Protector, 11-1/2, Wht/Org, PR (ILPG5S/11)
- BRADY Pull Tight Seal, Plastic, Red, PK100 (95150)
- FIRE-DEX Firefighter Boot, Leather, 11-1/2, PR (FDXL200-11.5)
- IDEAL WAREHOUSE INNOVATIONS Barricade System, 55in H x 25in W, Orange (70-6030)
- ADVANTUS Crowd Management Wristbands, Sequential, 9 3/4 x 3/4, Green, PK500 (75511)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- ZORO SELECT Chain Link, Black, 1-1/2" Size, Plastic (30703-10)
- VISIONTRON 8.5x11 Acrylic Announcement Display (CAD-811-SBB)
- Ideal Warehouse Innovations Crowd Control