Shop All Forklift Accessories
Ideal Warehouse Innovations
Replacement Lockout Tags, Paper, Red/White
Mfr # 70-1186
Zoro # G4419619
product price: $55.29
/pk 25, $2.21/ea
$55.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 2 7/8 in
- Overall Width 6 in
- Material Paper
- Color Multicolored
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Warehouse Innovations
- MFR # 70-1186
- Zoro # G4419619
- UPC # 885230050748
- Country of Origin Canada
- Category Forklift Accessories
Dimensions
Overall Height | 2 7/8 in |
Overall Width | 6 in |
Width | 6 in |
Height | 2 7/8 in |
Details
Material | Paper |
Color | Multicolored |
Item | Replacement Lockout Tags |
For Use With | Forklift Trucks |
Accessory Type | Replacement Lockout Tags |
Description
Replacement Lockout Tags, Product Type Replacement Tags, Overall Width 6 in, Overall Height 2 7/8 in, Material Paper, Color Multicolored, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Fork End, 304 SS, Cable Size 5/32 (MS20667-5)
- RUBBERMAID COMMERCIAL Caster Kit, (2) Rigid, (2) Swivel (GRFG4505L30000)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 5500 LBS (AC55-2148)
- DURABLE CORP 4.5" X 10" X 14" Flat Plate 1 Side Loading Dock Bumper (B4510-14-P1)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1076-CP)
- IDEAL WAREHOUSE INNOVATIONS Wide Magnetic Mirror, Black, Plastic (70-1135)
- IDEAL WAREHOUSE INNOVATIONS Back Up Handle, w/Hard Wire (70-1080)
- IDEAL WAREHOUSE INNOVATIONS Personal Protective Equipment Kit, Yellow (70-1170)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1" W, PK4 (70-1062-CP)
- IDEAL WAREHOUSE INNOVATIONS Exterior Traffic Lights, Plastic, Black (60-5411-U)
- ZORO SELECT Coil Ram, Fork Mntd-Inv, 60 x 5-9/16 In (CCF-60-5)
- Ideal Warehouse Innovations Forklift Accessories